POCKET TURBO BLOW GUN STRAIGHT

699.000160 - UNSPSC 27131506
0699000160961 1
POCKET TURBO BLOW GUN STRAIGHT POCKET TURBO BLOW GUN STRAIGHT
POCKET TURBO BLOW GUN STRAIGHT
New

Delivery

No stock for delivery. -

An extremely powerful and compact cleaning tool specifically designed for car wash and dry-cleaning.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Product Design Straight body
Length 160 mm
Connection 1/4" FPT
Operating Pressure 90 PSI
EAN 4068362675164

Features

Compact & Powerful
Work faster and achieve more effective results than with standard blow guns
Wide air-drying range with a powerful pulse to remove dust from fibres
Ergonomic straight-grip design for comfortable handling and easy access
Air consumption: 2.8 ft³/min
Optimal operating pressure: 90 psi (6 bar)
Maximum operating pressure: 175 psi (12 bar)
Red/Black

Applications

Car wash and automotive detailing
Truck & Trailer detailing and cab cleaning
General shop maintenance and equipment cleaning

Notices

Ensure air pressure is sufficient and/or regulated
Ensure air line and tool are free from contamination
Disconnect the tool when not in use
Apply pneumatic tool oil at the inlet as required to increase longevity and prevent excessive wear of the tool.

Customers Also Viewed

Is Often Bought With

You Might Also Like